Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8142DL

  • Zoro # G0852697


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Faucet Handle Type
Lever
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8142DL
Zoro #
G0852697
UPC #
663370492846
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Height (Inch)
5.5
Item Width (Inch)
14.13

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Brass
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
Number of Handles
2
ADA Compliant
true
Flow Rate
6.75 gpm
Number of Holes
4
Faucet Operation
Standard
Body Material
Brass/Zinc Alloy/Plastic
Faucet Finish
Polished Brass
Handle Material
Metal
Mounting Type
Wall Mount
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
4
Drain Included
No
Pullout Spray
false
Collection
Concord
Handshower Included
No
Showerhead Included
Yes
Theme
Modern
DOE Certified
true
Item Weight (lbs)
5.53
Handle Style
Lever
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
6.75
Handshower Flow Rate (GPM)
0
CEC Certified
true

Description

KBX8142DL Tub/Shower Faucet,w/2 Handl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.