Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8142EFL

  • Zoro # G0852627


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
ADA Compliant
true
Body Material
Brass/Zinc Alloy/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8142EFL
Zoro #
G0852627
UPC #
663370489549
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Width (Inch)
14.38
Item Length (Inch)
7.13
Item Height (Inch)
5.5

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Brass
ADA Compliant
true
Body Material
Brass/Zinc Alloy/Plastic
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Number of Holes
4
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Faucet Finish
Polished Brass
Faucet Operation
Standard
Includes
Internal Valve Hardware
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Drain Included
No
Spout Flow Rate (GPM)
6.75
Low Lead Compliant
false
Handshower Included
No
Theme
Modern
CEC Certified
true
Pullout Spray
false
Collection
Centurion
Handle Style
Lever
Faucet Holes
4
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
UPC/CUPC Certified
false
DOE Certified
true
Item Weight (lbs)
5.53
Handles Included
true
Showerhead Flow Rate (GPM)
1.8

Description

KBX8142EFL Tub/Shower Faucet,w/2 Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.