Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # VB36320AL
  • Zoro # G3083659

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Brass
Width
7.5
Length
7.5
Height
7.31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VB36320AL
Zoro #
G3083659
UPC #
663370039201
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Length
7.5
Height
7.31
Depth
Shower Depth: 7-5/16", Spout Depth: 5"
Item Width (Inch)
7.5
Item Length (Inch)
7.5
Item Height (Inch)
7.31

Details

Material
Brass
Color
Polished Brass
Weight
6.51
Finish
Polished Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Handle Material
Metal
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Connection
1/2" IPS
Item
Tub and Shower Faucet
Number of Handles
1
Handshower Included
No
Spout Flow Rate (GPM)
7
Drain Included
No
CEC Certified
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.51
Faucet Holes
3
DOE Certified
true
Sidespray
false
Prop 65 Label
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Low Lead Compliant
false
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
Handles Included
true
UPC/CUPC Certified
true

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.