Tub and Shower Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC3121

  • Zoro # G0837105


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-5/16"
Height
Shower: 62"
Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3121
Zoro #
G0837105
UPC #
663370016882
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-5/16"
Height
Shower: 62"
Depth
Spout: 4"
Item Length (Inch)
62
Item Height (Inch)
6
Item Width (Inch)
6.31

Details

Material
Brass
Finish
Polished Chrome
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
ADA Compliant
true
Handle Material
Brass
Number of Holes
2
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Polished Chrome
Item
Tub and Shower Faucet
Mounting Type
Tub Wall Mount
Connection
3/4" IPS
Features
Lever Handle Style
Standards
CUPC Certified
Faucet Centers
3-3/8
Handles Included
true
CEC Certified
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
UPC/CUPC Certified
false
Faucet Holes
2
Pullout Spray
false
Item Weight (lbs)
4.41
Low Lead Compliant
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Collection
Vintage
Hose Included
false
Handshower Included
No
Sidespray
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Drain Included
No
Handle Style
Lever

Description

CC3121 Convert-A-Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.