This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Chrome, Wall Mount GKB241

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Polished Chrome, Wall Mount (Discontinued)

Mfr # GKB241
Zoro # G0844455
UPC # 663370261626
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKB241
Zoro #
G0844455
UPC #
663370261626
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Spout: 3"
Face Dia.
Shower: 2-3/8"
Item Width (Inch)
8
Item Length (Inch)
11.68
Item Height (Inch)
7.38

Details

Includes
Internal Valve Hardware
Material
Brass
Item
Tub and Shower Faucet
Features
2-Handle Lever Operation
Flow Rate
6.75 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Lever
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
CEC Certified
false
Theme
Transitional
Drain Included
No
Pullout Spray
false
Faucet Holes
4
Sidespray
false
DOE Certified
false
Hose Included
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.09
Handles Included
true
Collection
Magellan
Spout Flow Rate (GPM)
5.8
Handshower Included
No
Prop 65 Label
true
Showerhead Included
Yes

Description

GKB241 TubShower Faucet Two Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.