This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome GKB2631KL

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome (Discontinued)

  • Mfr # GKB2631KL
  • Zoro # G0844568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB2631KL
Zoro #
G0844568
UPC #
663370228322
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 3-1/16"
Width
Shower: 2-1/4"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
9.23

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Durable Washerless Cartridge for Drip-Free Performance
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
1
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
UPC/CUPC Certified
true
Hose Included
false
Prop 65 Label
true
Handles Included
true
CEC Certified
false
Low Lead Compliant
false
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Pullout Spray
false
Faucet Holes
3
Handshower Included
No
Sidespray
false
Handle Style
Lever
Theme
Traditional
DOE Certified
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
2
Item Weight (lbs)
5.71
Collection
Knight

Description

GKB2631KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.