Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB141

  • Zoro # G0846293


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8"
Finish
Polished Chrome
Handle Material
Acrylic
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB141
Zoro #
G0846293
UPC #
663370514104
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Length (Inch)
3.94
Item Height (Inch)
7.75
Item Width (Inch)
8

Details

Material
Brass
Finish
Polished Chrome
Item
Tub and Shower Faucet
Handle Material
Acrylic
Body Material
Brass
Faucet Finish
Polished Chrome
ADA Compliant
true
Number of Holes
4
Mounting Type
Wall Mount
Number of Handles
2
Flow Rate
7.0 gpm
Faucet Handle Type
Knob
Faucet Operation
Standard
Features
Designed For Long Lasting Performance
Includes
Internal Valve Hardware
Connection
1/2" IPS
Standards
CUPC Certified, Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Theme
Traditional
UPC/CUPC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
4
Low Lead Compliant
false
Item Weight (lbs)
4.41
Hose Included
false
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Collection
Americana
Pullout Spray
false
DOE Certified
true
Handshower Flow Rate (GPM)
0
Handle Style
Knob
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Sidespray
false
CEC Certified
true

Description

KB141 Twin Acrylic Handle TubShower F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.