Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB1631LL

  • Zoro # G0846458


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7"
Finish
Polished Chrome
ADA Compliant
true
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1631LL
Zoro #
G0846458
UPC #
663370107382
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Depth
Shower: 7-3/8", Lever: 3-1/2"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Height (Inch)
7.5
Item Length (Inch)
72
Item Width (Inch)
7

Details

Material
Brass
Finish
Polished Chrome
ADA Compliant
true
Flow Rate
7.0 gpm
Handle Material
Metal
Number of Handles
1
Item
Tub and Shower Faucet
Body Material
Brass
Faucet Operation
Standard
Number of Holes
3
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Includes
Pressure Balanced Valve
Handles Included
true
UPC/CUPC Certified
true
CEC Certified
true
Pullout Spray
false
Theme
Traditional
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
4.53
Hose Included
false
Sidespray
false
Showerhead Flow Rate (GPM)
2
Handle Style
Lever
Faucet Holes
3
Low Lead Compliant
false
Handshower Included
No
DOE Certified
true
Collection
Legacy
Drain Included
No
Showerhead Included
Yes

Description

KB1631LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.