Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB2231YL
  • Zoro # G0846783

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Width
Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2"
Height
Showerhead: 2-3/8", Spout: 2-1/2"
Mounting Hole Center to Center
8"
Flow Rate
1.8 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB2231YL
Zoro #
G0846783
UPC #
663370325618
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2"
Height
Showerhead: 2-3/8", Spout: 2-1/2"
Depth
Showerhead: 4", Spout: 5-1/8"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Material
Brass;Zinc Alloy
Finish
Polished Chrome
Mounting Hole Center to Center
8"
Flow Rate
1.8 gpm
Handle Material
Metal
Faucet Operation
Standard
Item
Tub and Shower Faucet
Number of Handles
3
ADA Compliant
false
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Number of Holes
5
Body Material
Brass/Zinc Alloy
Faucet Handle Type
Lever
Connection
1/2"-14 NPT
Features
Easy to Turn Lever Handles, Durable Washerless Cartridge
Includes
Internal Valve Hardware
Handshower Included
No
Drain Included
No
Low Lead Compliant
false
Faucet Centers
8
Item Weight (lbs)
6.1
Handle Style
Lever
Prop 65 Label
true
Faucet Holes
5
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Spout Flow Rate (GPM)
4.7
Handles Included
true
UPC/CUPC Certified
false
Collection
Yosemite
Theme
Traditional
Handshower Flow Rate (GPM)
0
Hose Included
false
CEC Certified
true
Showerhead Included
Yes
Sidespray
false

Description

KB2231YL Three Handle Tub Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.