Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB2241YL
  • Zoro # G0846905

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Width
Showerhead: 2-3/8", Spout: 2-9/16"
Height
Showerhead: 2-3/8", Handle: 3-1/8"
Number of Holes
4
Faucet Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB2241YL
Zoro #
G0846905
UPC #
663370325496
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", Spout: 2-9/16"
Height
Showerhead: 2-3/8", Handle: 3-1/8"
Depth
Showerhead: 4", Handle: 4-11/16", Spout: 5-5/16"
Face Dia.
2-3/8"
Item Height (Inch)
7.75
Item Length (Inch)
72
Item Width (Inch)
8

Details

Material
Brass;Zinc Alloy
Finish
Polished Chrome
Number of Holes
4
Faucet Handle Type
Lever
Handle Material
Metal
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8"
Number of Handles
2
Body Material
Brass/Zinc Alloy
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
ADA Compliant
false
Faucet Operation
Standard
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Features
Easy to Turn Lever Handles, Durable Washerless Cartridge
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
5.92
DOE Certified
true
Handshower Included
No
UPC/CUPC Certified
false
Theme
Traditional
Drain Included
No
Hose Included
false
Spout Flow Rate (GPM)
6.75
CEC Certified
true
Showerhead Included
Yes
Handle Style
Lever
Collection
Yosemite
Pullout Spray
false
Faucet Holes
4
Faucet Centers
8
Prop 65 Label
true
Handles Included
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8

Description

KB2241YL Two Handle Tub Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.