Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB231

  • Zoro # G0846853


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8"
Finish
Polished Chrome
Faucet Handle Type
Lever
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB231
Zoro #
G0846853
UPC #
663370004926
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Polished Chrome
Faucet Handle Type
Lever
ADA Compliant
false
Faucet Finish
Polished Chrome
Number of Handles
3
Item
Tub and Shower Faucet
Number of Holes
5
Body Material
Brass
Handle Material
Metal
Mounting Type
Wall Mount
Faucet Operation
Standard
Flow Rate
5.21 gpm
Features
1/4 Turn Washerless Cartridge
Includes
Internal Valve Hardware
Connection
1/2" IPS
Item Weight (lbs)
6.1
Handle Style
Lever
Drain Included
No
Collection
Magellan
Hose Included
false
Spout Flow Rate (GPM)
4.7
Handles Included
true
UPC/CUPC Certified
false
CEC Certified
true
Pullout Spray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Holes
5
Theme
Traditional
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Sidespray
false
Handshower Included
No

Description

KB231 TubShower Faucet,w/3 Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.