Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB231AL

  • Zoro # G0846844


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Number of Handles
3
Faucet Operation
Standard
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB231AL
Zoro #
G0846844
UPC #
663370057656
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Polished Chrome
Number of Handles
3
Faucet Operation
Standard
Number of Holes
5
Flow Rate
7.0 gpm
Handle Material
Metal
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
ADA Compliant
true
Item
Tub and Shower Faucet
Connection
1/2" IPS
Features
Long Lasting Performance
Includes
Internal Valve Hardware
Pullout Spray
false
UPC/CUPC Certified
false
Handle Style
Lever
Theme
Traditional
Spout Flow Rate (GPM)
4.7
Drain Included
No
Prop 65 Label
true
Low Lead Compliant
false
Sidespray
false
Collection
Magellan
DOE Certified
true
Handshower Flow Rate (GPM)
0
CEC Certified
true
Hose Included
false
Showerhead Included
Yes
Item Weight (lbs)
5.5
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Handshower Included
No
Faucet Holes
5

Description

KB231AL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.