Zoro Homepage

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB231PL

  • Zoro # G0847009


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB231PL
Zoro #
G0847009
UPC #
663370116537
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Number of Holes
5
Number of Handles
3
ADA Compliant
true
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Flow Rate
5.21 gpm
Features
Duraseal Washerless Cartridge
Connection
1/2" IPS
CEC Certified
true
Handshower Included
No
Drain Included
No
Faucet Holes
5
Sidespray
false
Handles Included
true
DOE Certified
true
Low Lead Compliant
false
Theme
Traditional
Hose Included
false
Spout Flow Rate (GPM)
4.7
Collection
Victorian
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handle Style
Lever
Pullout Spray
false
Showerhead Included
Yes
UPC/CUPC Certified
false
Item Weight (lbs)
5.5

Description

KB231PL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.