Zoro Homepage

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241

  • Zoro # G0847115


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8"
Height
Lever: 3-1/8"
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241
Zoro #
G0847115
UPC #
663370004728
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8"
Height
Lever: 3-1/8"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Length (Inch)
72
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Material
Brass
Finish
Polished Chrome
Item
Tub and Shower Faucet
Handle Material
Metal
Number of Handles
2
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
false
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
Connection
1/2" IPS
Features
1/4 Turn Washerless Cartridge
Includes
Internal Valve Hardware
Spout Flow Rate (GPM)
6.75
Drain Included
No
UPC/CUPC Certified
false
Low Lead Compliant
false
Handshower Included
No
Faucet Holes
4
Handshower Flow Rate (GPM)
0
Sidespray
false
Theme
Traditional
Pullout Spray
false
Handles Included
true
Handle Style
Lever
CEC Certified
true
Showerhead Included
Yes
Collection
Magellan
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Prop 65 Label
true
Item Weight (lbs)
5.48

Description

KB241 TubShower Faucet Two Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.