Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241ACL

  • Zoro # G3090537


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
8
Length
72
Height
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241ACL
Zoro #
G3090537
UPC #
663370835650
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.38
Face Dia.
Shower: 2-3/8"
Depth
Lever: 3-15/16", Spout: 5-5/16"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Material
Brass
Color
Polished Chrome
Weight
6.1
Finish
Polished Chrome
Handle Material
Metal
ADA Compliant
true
Number of Holes
4
Mounting Type
Wall Mount
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Item
Tub and Shower Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Drain Included
No
Sidespray
false
Pullout Spray
false
Handle Style
Lever
Handshower Included
No
UPC/CUPC Certified
true
DOE Certified
true
Faucet Centers
8
Collection
American Classic
Faucet Holes
4
Hose Included
false
Prop 65 Label
true
Pulldown Spray
false
Handles Included
true
Low Lead Compliant
false
CEC Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
6.1
Showerhead Included
Yes
Spout Flow Rate (GPM)
7

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.