Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241KL
  • Zoro # G0847079
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8"
Handle Material
Metal
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB241KL
Zoro #
G0847079
UPC #
663370088544
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Width (Inch)
8
Item Height (Inch)
7.38
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Handle Material
Metal
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
ADA Compliant
true
Number of Holes
4
Faucet Handle Type
Lever
Flow Rate
6.75 gpm
Connection
1/2" IPS
Includes
Internal Valve Hardware
Features
Duraseal Washerless Cartridge
Handshower Included
No
Hose Included
false
Drain Included
No
Pullout Spray
false
Theme
Traditional
Prop 65 Label
true
Showerhead Included
Yes
Item Weight (lbs)
5.48
Handles Included
true
CEC Certified
true
DOE Certified
true
Faucet Holes
4
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
UPC/CUPC Certified
false
Sidespray
false
Spout Flow Rate (GPM)
6.75
Handshower Flow Rate (GPM)
0
Handle Style
Lever

Description

KB241KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews