Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241LLTO

  • Zoro # G3089380


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
5
Length
12.88
Height
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241LLTO
Zoro #
G3089380
UPC #
663370032219
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
12.88
Height
3.13
Face Dia.
Spout: 1-1/2"
Item Length (Inch)
12.88
Item Width (Inch)
5
Item Height (Inch)
3.13

Details

Material
Brass
Color
Polished Chrome
Weight
4.67
Finish
Polished Chrome
Handle Material
Metal
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Connection
1/2" IPS
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Tub Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Handles Included
true
CEC Certified
false
Showerhead Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Faucet Holes
3
Item Weight (lbs)
4.67
Prop 65 Label
true
DOE Certified
false
Handle Style
Lever
Spout Flow Rate (GPM)
6.75
Drain Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Sidespray
false
Handshower Included
No

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.