Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241PX

  • Zoro # G0847255


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8", Lever: 3-1/8", Spout: 2-9/16"
Height
Lever: 3-1/8"
Finish
Polished Chrome
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241PX
Zoro #
G0847255
UPC #
663370116711
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", Lever: 3-1/8", Spout: 2-9/16"
Height
Lever: 3-1/8"
Depth
Lever: 3-7/8", Spout: 5-5/16"
Face Dia.
Showerhead: 2-3/8"
Item Width (Inch)
8
Item Height (Inch)
7.38
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Mounting Type
Wall Mount
Body Material
Brass
Number of Holes
4
Number of Handles
2
Item
Tub and Shower Faucet
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Flow Rate
6.75 gpm
Handle Material
Porcelain
Connection
1/2"-14 NPT
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Pulldown Spray
false
Handles Included
true
Handle Style
Cross
Theme
Traditional
Sidespray
false
Handshower Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
5.8
Faucet Holes
4
Drain Included
No
Collection
Magellan
CEC Certified
true
Hose Included
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.48
DOE Certified
true
Pullout Spray
false
Low Lead Compliant
false
Showerhead Included
Yes

Description

KB241PX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.