Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet Polished Chrome, Wall Mount

  • Mfr # KB2631EXT

  • Zoro # G0847639


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass;Acrylic
Standards
CUPC Certified
Faucet Finish
Polished Chrome
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631EXT
Zoro #
G0847639
UPC #
663370030567
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Finish
Polished Chrome
Mounting Type
Wall Mount
Material
Brass;Acrylic
Standards
CUPC Certified
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
1
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Number of Holes
3
Handle Material
Metal
Body Material
Brass/Acrylic
ADA Compliant
false
Item
Tub and Shower Faucet
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Features
Complete with an Easy-to-Turn Cross Handle
Theme
Modern
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Faucet Holes
3
UPC/CUPC Certified
true
Handle Style
Cross
DOE Certified
true
Item Weight (lbs)
2.98
Hose Included
false
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
Handshower Included
No
CEC Certified
true
Handles Included
true
Low Lead Compliant
false
Pullout Spray
false
Prop 65 Label
true
Sidespray
false

Description

KB2631EXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.