Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB2631NL
  • Zoro # G0847623

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB2631NL
Zoro #
G0847623
UPC #
663370053375
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
DOE Certified
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Drain Included
No
CEC Certified
true
Theme
Modern
UPC/CUPC Certified
true
Sidespray
false
Handle Style
Lever
Pullout Spray
false
Collection
Milano
Item Weight (lbs)
5.71
Hose Included
false
Handshower Included
No
Handles Included
true
Showerhead Included
Yes
Low Lead Compliant
false
Faucet Holes
3
Prop 65 Label
true

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
9.35

Description

KB2631NL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.