Hand Shower Kit, Matte Black
- Mfr # KX1060BE
- Zoro # G423926342
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Includes
Hand Shower
Mounting Type
Wall Mount
Hose Length (In.)
59 in
Size
7-7/8" (L) x 2-15/16" (W) x 3-3/4" (H)
Inlet Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX1060BE
- Zoro #
- G423926342
- UPC #
- 196507373386
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hose Length (In.)
- 59 in
- Size
- 7-7/8" (L) x 2-15/16" (W) x 3-3/4" (H)
- Inlet Size
- 1/2 in
- Width
- 2 15/16 in
- Length
- 7-7/8 in
Details
- Color
- Antique Brass
- Includes
- Hand Shower
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8
- Shower Head Type
- Round
- Finish
- Matte Black
- Application
- Shower Accessories
- Item
- Hand Showers
- Material
- Brass
Description
Transform your bath into a serene spa retreat with our Victorian hand shower featuring a sleek stainless steel hose. Experience the luxury of a gentle wash that melts away your stresses with this single-function hand shower. Enjoy the convenience of the versatile 59" hose, making cleaning effortless and allowing you to reach every corner of your shower with ease. Plus, the set includes a wall outlet and an adjustable wall bracket for added functionality. Indulge in the perfect blend of style and practicality for your daily routine!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.