Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB36310AL

  • Zoro # G0848436


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8", lever: 7-1/2"
Height
Lever:7-1/2"
Finish
Polished Chrome
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36310AL
Zoro #
G0848436
UPC #
663370005596
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", lever: 7-1/2"
Height
Lever:7-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.5
Item Length (Inch)
7.13
Item Width (Inch)
4.94

Details

Material
Brass
Finish
Polished Chrome
ADA Compliant
true
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Features
Pressure Balanced Valve
Standards
CUPC Certified
Mounting Type
Wall Mount
Handle Material
Metal
Number of Handles
1
DOE Certified
true
Prop 65 Label
true
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Collection
Restoration
Handle Style
Lever
UPC/CUPC Certified
true
Hose Included
false
Handles Included
true
Handshower Included
No
Showerhead Included
Yes
Sidespray
false
Item Weight (lbs)
7.2
Handshower Flow Rate (GPM)
0
Faucet Holes
3
CEC Certified
true

Description

KB36310AL TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.