Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB36310PL
  • Zoro # G0848594

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB36310PL
Zoro #
G0848594
UPC #
663370058943
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Handles
1
Handle Material
Porcelain
Material
Brass
Handles Included
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
UPC/CUPC Certified
true
Prop 65 Label
true
Pullout Spray
false
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
7
Drain Included
No
Faucet Holes
3
Hose Included
false
CEC Certified
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.2
Sidespray
false
DOE Certified
true
Handshower Included
No
Collection
Restoration

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7 1/2 in, Spout: 2 5/8 in
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Height (Inch)
4.94
Item Width (Inch)
7.5

Description

KB36310PL TubShower Faucet,w/Porce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.