Zoro Homepage

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB4631BX

  • Zoro # G0849459


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7-1/2", Spout: 2-9/16"
Height
Lever: 7-1/2", Spout: 2-9/16"
Flow Rate
7.0 gpm
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4631BX
Zoro #
G0849459
UPC #
663370072406
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2", Spout: 2-9/16"
Height
Lever: 7-1/2", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Lever: 2-3/4", Spout: 1-11/16"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Material
Brass
Finish
Polished Chrome
Flow Rate
7.0 gpm
Number of Holes
3
Number of Handles
1
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
ADA Compliant
false
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Standards
CUPC Certified
Connection
1/2"-14 NPT
Collection
English Vintage
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Included
No
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Item Weight (lbs)
2.81
Hose Included
false
Handle Style
Cross
Drain Included
No
Pullout Spray
false
CEC Certified
true
Handles Included
true
DOE Certified
true
Faucet Holes
3
Theme
Traditional
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2

Description

KB4631BX Tub,w/Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.