Zoro Homepage

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB4651CQL

  • Zoro # G0849879


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Easy to Turn Lever Handle, Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4651CQL
Zoro #
G0849879
UPC #
663370135989
Country of Origin
Taiwan, Province of China

Dimensions

Height
Handle: 7-1/2"
Width
Showerhead: 3-3/16", Handle: 7", Spout: 2"
Depth
Showerhead: 3-3/8", Handle: 4"
Face Dia.
3-3/16"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Easy to Turn Lever Handle, Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Handles
1
Handle Material
Metal
Body Material
Brass
Material
Brass
DOE Certified
true
Hose Included
false
Drain Included
No
Showerhead Included
Yes
Handle Style
Lever
Theme
Modern
UPC/CUPC Certified
true
Item Weight (lbs)
2.68
Handles Included
true
CEC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Collection
Claremont
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Pullout Spray
false
Handshower Included
No
Spout Flow Rate (GPM)
7

Description

KB4651CQL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.