Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB531

  • Zoro # G0849976


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Handle: 6-7/8", Spout: 2-9/16"
Height
Handle: 6-7/8"
Finish
Polished Chrome
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB531
Zoro #
G0849976
UPC #
663370553103
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Handle: 6-7/8", Spout: 2-9/16"
Height
Handle: 6-7/8"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/8"
Item Width (Inch)
6.75
Item Length (Inch)
72
Item Height (Inch)
7.75

Details

Material
Brass
Finish
Polished Chrome
Item
Tub and Shower Faucet
Faucet Operation
Standard
ADA Compliant
true
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Faucet Handle Type
Round
Number of Holes
3
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Acrylic
Number of Handles
1
Features
Duraseal Washerless Cartridge
Connection
1/2"-14 NPT
Standards
cUPC Certified
Includes
Internal Valve Hardware
Pullout Spray
false
Showerhead Included
Yes
Theme
Traditional
Hose Included
false
Handle Style
Knob
Drain Included
No
Handshower Included
No
DOE Certified
true
Item Weight (lbs)
2.93
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
true
Sidespray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
4.6
Faucet Holes
3
Showerhead Flow Rate (GPM)
1.8

Description

KB531 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.