Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB531AL

  • Zoro # G0850019


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4"
Finish
Polished Chrome
Handle Material
Metal
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB531AL
Zoro #
G0850019
UPC #
663370245190
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4"
Face Dia.
Spout: 1-1/2"
Item Height (Inch)
8.25
Item Width (Inch)
6.75
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Handle Material
Metal
Number of Handles
1
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
ADA Compliant
true
Body Material
Brass
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Number of Holes
3
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Connection
1/2" IPS
Standards
cUPC Certified
Sidespray
false
Handshower Included
No
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
CEC Certified
true
Faucet Holes
3
Pullout Spray
false
DOE Certified
true
UPC/CUPC Certified
true
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Spout Flow Rate (GPM)
4.23
Theme
Traditional
Drain Included
No
Item Weight (lbs)
3.67
Handle Style
Lever
Hose Included
false

Description

KB531AL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.