Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB531KL

  • Zoro # G0849933


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Finish
Polished Chrome
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB531KL
Zoro #
G0849933
UPC #
663370245220
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/8"
Item Length (Inch)
72
Item Height (Inch)
7.75
Item Width (Inch)
6.75

Details

Material
Brass
Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Holes
3
Mounting Type
Wall Mount
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Flow Rate
7.0 gpm
ADA Compliant
true
Number of Handles
1
Item
Tub and Shower Faucet
Features
Duraseal Washerless Cartridge
Connection
1/2"-14 NPT
Standards
cUPC Certified
Includes
Internal Valve Hardware
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
3
UPC/CUPC Certified
true
Sidespray
false
CEC Certified
true
Handles Included
true
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
4.23
Prop 65 Label
true
Drain Included
No
Low Lead Compliant
false
Theme
Traditional
DOE Certified
true
Item Weight (lbs)
3.67
Showerhead Included
Yes

Description

KB531KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.