Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB531LP

  • Zoro # G0849967


product price: $70.85
/ea

Key Features

Material
Brass
Width
Handle: 6-3/4"
Height
Handle: 6-3/4"
Finish
Polished Chrome
Faucet Handle Type
Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB531LP
Zoro #
G0849967
UPC #
663370553134
Country of Origin
Taiwan, Province of China

Dimensions

Width
Handle: 6-3/4"
Height
Handle: 6-3/4"
Face Dia.
Spout: 1-1/2"
Item Width (Inch)
6.75
Item Length (Inch)
72
Item Height (Inch)
7.75

Details

Material
Brass
Finish
Polished Chrome
Item
Tub and Shower Faucet
Faucet Handle Type
Loop
Handle Material
Metal
Faucet Finish
Polished Chrome
ADA Compliant
false
Flow Rate
4.23 gpm
Number of Holes
3
Number of Handles
1
Mounting Type
Wall Mount
Body Material
Brass
Faucet Operation
Standard
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Standards
cUPC Certified
Includes
Internal Valve Hardware
Faucet Holes
3
DOE Certified
true
Pullout Spray
false
Theme
Traditional
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Drain Included
No
Hose Included
false
Low Lead Compliant
false
Showerhead Included
Yes
Spout Flow Rate (GPM)
4.23
Item Weight (lbs)
3.3
Sidespray
false
UPC/CUPC Certified
true
Handle Style
Loop
Handshower Flow Rate (GPM)
0
CEC Certified
true
Handshower Included
No

Description

KB531LP TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.