Zoro Homepage

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB531TO

  • Zoro # G0850003


product price: $56.49
/ea

Key Features

Material
Brass;Acrylic
Width
Knob: 6-3/4"
Height
Knob: 6-3/4"
Finish
Polished Chrome
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB531TO
Zoro #
G0850003
UPC #
663370553158
Country of Origin
Taiwan, Province of China

Dimensions

Width
Knob: 6-3/4"
Height
Knob: 6-3/4"
Face Dia.
1-1/2"
Item Width (Inch)
6.75
Item Height (Inch)
5
Item Length (Inch)
72

Details

Material
Brass;Acrylic
Finish
Polished Chrome
ADA Compliant
true
Flow Rate
7.0 gpm
Body Material
Brass/Acrylic
Mounting Type
Wall Mount
Number of Holes
2
Item
Tub and Shower Faucet
Handle Material
Acrylic
Number of Handles
1
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Faucet Handle Type
Knob
Standards
cUPC Certified
Includes
Internal Valve Hardware
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Low Lead Compliant
false
Hose Included
false
Handle Style
Knob
Item Weight (lbs)
2.93
Prop 65 Label
true
Showerhead Included
No
CEC Certified
false
Sidespray
false
Handshower Included
No
Handles Included
true
Pullout Spray
false
Drain Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
DOE Certified
false
Spout Flow Rate (GPM)
4.23
Faucet Holes
2

Description

KB531TO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.