Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB5531YL

  • Zoro # G0850168


product price: $73.45
/ea

Key Features

Material
Brass;Zinc Alloy
Width
Shower Head Width: 2-3/8", Valve Width: 6-3/4"
Finish
Polished Chrome
Handle Material
Metal
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5531YL
Zoro #
G0850168
UPC #
663370325526
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 6-3/4"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 5-11/16", Spout Depth: 5"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
6.75
Item Length (Inch)
72

Details

Material
Brass;Zinc Alloy
Finish
Polished Chrome
Handle Material
Metal
ADA Compliant
false
Faucet Finish
Polished Chrome
Item
Tub and Shower Faucet
Flow Rate
1.8 gpm
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Number of Holes
3
Body Material
Brass/Zinc Alloy
Faucet Operation
Standard
Number of Handles
1
Features
Durable Washerless Catridge
Includes
Shower head, arm, flange, valve and tub spout
Connection
1/2" IPS
Standards
CUPC Certified
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
4.23
Showerhead Included
Yes
DOE Certified
true
Item Weight (lbs)
2.9
Handle Style
Lever
Theme
Modern
Faucet Holes
3
Low Lead Compliant
false
Handshower Included
No
Sidespray
false
CEC Certified
true
Collection
Yosemite
Drain Included
No
Hose Included
false
UPC/CUPC Certified
true
Prop 65 Label
true
Pullout Spray
false

Description

KB5531YL Single Handle Tub Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.