Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB651TO

  • Zoro # G3084620


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB651V included
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB651TO
Zoro #
G3084620
UPC #
663370176999
Country of Origin
Taiwan, Province of China

Dimensions

Height
5
Width
7
Depth
Lever: 3-3/16"
Face Dia.
Spout: 1-1/2"
Length
72
Item Width (Inch)
7
Item Height (Inch)
5
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB651V included
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Color
Polished Chrome
Handle Material
Metal
Valve Type
Washerless Cartridge
Number of Handles
1
Material
Brass;Acrylic
Prop 65 Label
true
Handle Style
Lever
Spout Flow Rate (GPM)
7
Pullout Spray
false
Item Weight (lbs)
4.4
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Drain Included
No
Faucet Holes
2
UPC/CUPC Certified
true
CEC Certified
false
Handshower Included
No
DOE Certified
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Sidespray
false

Description

Add refinement and charm to your bathroom with this tub and shower faucet's simple design. Complete with an easy-to-turn loop handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.