Shop KINGSTON BRASS

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB661AL
  • Zoro # G0850457

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4", Spout Width: 2-9/16"
Finish
Polished Chrome
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB661AL
Zoro #
G0850457
UPC #
663370019692
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Polished Chrome
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
ADA Compliant
true
Number of Handles
2
Mounting Hole Center to Center
8"
Number of Holes
4
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Handle Material
Metal
Standards
CUPC Certified, Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Features
Long Lasting Performance
Hose Included
false
Prop 65 Label
true
DOE Certified
true
Faucet Holes
4
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.72
Collection
Vintage
CEC Certified
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Faucet Centers
8
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Theme
Traditional
Sidespray
false
Drain Included
No
Handle Style
Lever
Pullout Spray
false
Handshower Included
No
Showerhead Included
Yes

Dimensions

Width
Shower Head Width: 2-1/4", Valve Width: 4-3/4", Spout Width: 2-9/16"
Depth
Shower Head Depth: 7-1/8", Valve Depth: 3-5/16", Spout Depth: 5-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
5.31
Item Length (Inch)
7.13
Item Width (Inch)
12.75

Description

KB661AL Twin Handles Tub Shower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.