Zoro Homepage

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB671

  • Zoro # G0850877


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 4-3/4"
Flow Rate
7.0 gpm
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB671
Zoro #
G0850877
UPC #
663370019661
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 4-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
4.75
Item Height (Inch)
4.75
Item Length (Inch)
8

Details

Material
Brass
Finish
Polished Chrome
Flow Rate
7.0 gpm
Handle Material
Metal
Body Material
Brass
Mounting Type
Wall Mount
Number of Handles
2
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
Number of Holes
4
ADA Compliant
true
Faucet Operation
Standard
Shower Head Type
Twin Handle Pressure Balanced
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Standards
cUPC Certified
Drain Included
No
Handshower Included
No
Sidespray
false
UPC/CUPC Certified
true
Pullout Spray
false
Handles Included
true
Faucet Holes
4
Prop 65 Label
true
Hose Included
false
Collection
Magellan
DOE Certified
true
Handle Style
Lever
CEC Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Modern
Item Weight (lbs)
8.54
Showerhead Flow Rate (GPM)
2

Description

KB671 Twin Handles Tub Shower Faucet Pre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.