Shop KINGSTON BRASS

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB681
  • Zoro # G0850886

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB681
Zoro #
G0850886
UPC #
663370568107
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Duraseal Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass/Acrylic
Handle Material
Acrylic
Faucet Handle Type
Knob
Number of Handles
1
Faucet Finish
Polished Chrome
Material
Brass;Acrylic
Handshower Included
No
CEC Certified
true
Pullout Spray
false
Hose Included
false
Showerhead Included
Yes
Collection
Chatham
Handles Included
true
Item Weight (lbs)
4.77
Spout Flow Rate (GPM)
7
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
DOE Certified
true
Pulldown Spray
false
Theme
Traditional
Drain Included
No
UPC/CUPC Certified
true
Handle Style
Knob
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Sidespray
false

Dimensions

Width
Shower Head Width: 2 3/8 in, Valve Width: 7 in
Depth
Shower Head Depth: 7-3/8", Valve Depth: 4", Spout Depth: 5"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Length (Inch)
72
Item Width (Inch)
7

Description

KB681 Single Acrylic Handle TubShower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.