Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CC305T8
  • Zoro # G0837096
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC305T8
Zoro #
G0837096
UPC #
663370095429
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Height (Inch)
4.75
Item Length (Inch)
10
Item Width (Inch)
9.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Number of Handles
3
Material
Brass
Theme
Traditional
Hose Included
true
Handle Style
Lever
Handles Included
true
Showerhead Included
No
CEC Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8" Adjustable Center
Faucet Holes
2
Spout Flow Rate (GPM)
7
Handshower Included
Yes
DOE Certified
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Sidespray
false
Collection
Vintage
Item Weight (lbs)
8.06
Prop 65 Label
true
Low Lead Compliant
false

Description

CC305T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews