Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB681T

  • Zoro # G0850834


product price: $51.61
/ea

Key Features

Material
Brass;Acrylic
Width
Shower Head Width: 2-3/8", Valve Width: 7"
Finish
Polished Chrome
Faucet Operation
Standard
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB681T
Zoro #
G0850834
UPC #
663370130601
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 7"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 4", Spout Depth: 5"
Face Dia.
2-3/8"
Item Height (Inch)
2.5
Item Width (Inch)
5.13
Item Length (Inch)
7

Details

Material
Brass;Acrylic
Finish
Polished Chrome
Faucet Operation
Standard
Item
Tub and Shower Faucet
Faucet Finish
Polished Chrome
Number of Handles
1
Body Material
Brass/Acrylic
Flow Rate
7.0 gpm
Faucet Handle Type
Knob
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Handle Material
Acrylic
Standards
CUPC Certified
Connection
1/2" IPS
Sidespray
false
Pullout Spray
false
Drain Included
No
CEC Certified
true
Handle Style
Knob
Showerhead Included
Yes
Item Weight (lbs)
2.17
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No
Prop 65 Label
true
Hose Included
false
Faucet Holes
3
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Theme
Traditional
Collection
Chatham
DOE Certified
true
Low Lead Compliant
false

Description

KB681T Trim For KB681 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.