Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB8131NDL

  • Zoro # G3093818


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Color
Polished Chrome
Width
2.75
Length
12.75
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8131NDL
Zoro #
G3093818
UPC #
663370123603
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.75
Length
12.75
Height
7.75
Item Width (Inch)
2.75
Item Height (Inch)
7.75
Item Length (Inch)
12.75

Details

Material
Brass;Zinc Alloy
Color
Polished Chrome
Weight
5.07
Finish
Polished Chrome
Mounting Type
Wall Mount
Features
Included Shower Head, Arm, Flange, Valve and Tub Spout, Durable Washerless Cartridge, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate At 80 PSI, Single Function Shower Head for Simple Operation, 5" Diverter Spout with 1/2" IPS Connection, Easy Operation Lever Handles, Non-metallic adjustable shower head
ADA Compliant
true
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
Number of Handles
3
Handle Material
Metal
Includes
Faucet; Mounting Hardware
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Spout Flow Rate (GPM)
5.21
Sidespray
false
DOE Certified
true
Item Weight (lbs)
5.07
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Pullout Spray
false
CEC Certified
true
Handles Included
true
Collection
NuvoFusion
Faucet Holes
5
Handshower Included
No
Drain Included
No
UPC/CUPC Certified
false
Low Lead Compliant
false
Showerhead Included
Yes

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.