Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB8231NFL

  • Zoro # G0851008


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 3-3/16", Handle: 3-1/8", Spout: 2-1/2"
Height
Spout: 2-1/2"
Faucet Finish
Polished Chrome
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8231NFL
Zoro #
G0851008
UPC #
663370133305
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 3-3/16", Handle: 3-1/8", Spout: 2-1/2"
Height
Spout: 2-1/2"
Depth
Showerhead: 3-3/8", Handle: 2-7/16", Spout: 5-1/8"
Face Dia.
3-3/16"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.31

Details

Material
Brass
Finish
Polished Chrome
Faucet Finish
Polished Chrome
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Number of Holes
5
Mounting Type
Wall Mount
ADA Compliant
true
Item
Tub and Shower Faucet
Handle Material
Metal
Connection
1/2"-14 NPT
Features
Easy to Turn Lever Handles, 1/4 Turn Washerless Cartridge
Includes
Internal Valve Hardware
Pullout Spray
false
Showerhead Included
Yes
Hose Included
false
Handshower Included
No
Theme
Modern
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
4.7
Faucet Holes
5
Low Lead Compliant
false
Item Weight (lbs)
4.6
Drain Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
UPC/CUPC Certified
false
Sidespray
false
Collection
NuWave French
CEC Certified
true

Description

KB8231NFL TubShower Faucet,w/3 Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.