Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB8241NFL

  • Zoro # G0851078


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 3-3/16", Spout: 2-9/16"
Height
Showerhead: 3-3/16", Handle: 3-1/8"
Faucet Operation
Standard
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8241NFL
Zoro #
G0851078
UPC #
663370133343
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 3-3/16", Spout: 2-9/16"
Height
Showerhead: 3-3/16", Handle: 3-1/8"
Depth
Showerhead: 3-3/8", Spout: 5-5/16"
Face Dia.
3-3/16"
Item Height (Inch)
7.31
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
ADA Compliant
true
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Number of Holes
4
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Easy to Turn Lever Handles, 1/4 Turn Washerless Cartridge
Pullout Spray
false
Showerhead Included
Yes
CEC Certified
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Sidespray
false
Collection
NuWave French
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
DOE Certified
true
Drain Included
No
Handles Included
true
Theme
Modern
Handshower Included
No
Hose Included
false
Faucet Holes
4
UPC/CUPC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
5.5
Spout Flow Rate (GPM)
6.75

Description

KB8241NFL TubShower Faucet,w/2 Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.