Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB86510CML

  • Zoro # G0851358


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7", Spout: 2-1/2"
Height
Spout: 2-1/2"
Handle Material
Metal
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86510CML
Zoro #
G0851358
UPC #
663370069376
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7", Spout: 2-1/2"
Height
Spout: 2-1/2"
Depth
Lever: 4-3/16", Spout: 6-1/2"
Face Dia.
2-3/16"
Item Length (Inch)
7.13
Item Height (Inch)
7.5
Item Width (Inch)
7

Details

Material
Brass
Finish
Polished Chrome
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Number of Holes
3
ADA Compliant
true
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Number of Handles
1
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Collection
Manhattan
Low Lead Compliant
false
Showerhead Included
Yes
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Hose Included
false
Pullout Spray
false
Handshower Included
No
Faucet Holes
3
CEC Certified
true
DOE Certified
true
Item Weight (lbs)
7.13
Spout Flow Rate (GPM)
7
Handles Included
true
Theme
Modern
Prop 65 Label
true
Sidespray
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0

Description

KB86510CML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.