Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB86510DX

  • Zoro # G3095120


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub and Shower Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
false
Shower Head Type
Single Handle Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86510DX
Zoro #
G3095120
UPC #
663370069338
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Lever: 4-5/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Length
72
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Tub and Shower Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Number of Handles
1
Color
Polished Chrome
Valve Type
Washerless Cartridge
Material
Brass
Handle Material
Metal
Item Weight (lbs)
7.22
Spout Flow Rate (GPM)
7
Handshower Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
DOE Certified
true
Drain Included
No
Showerhead Included
Yes
Prop 65 Label
true
Faucet Holes
3
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Handle Style
Cross
Theme
Modern
CEC Certified
true
UPC/CUPC Certified
true
Handles Included
true
Sidespray
false

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.