Zoro Homepage

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB86514BX

  • Zoro # G0851498


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86514BX
Zoro #
G0851498
UPC #
663370118883
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-7/8"
Depth
Lever: 3-5/16"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Hose Included
false
Handshower Included
No
Handles Included
true
Item Weight (lbs)
7.13
Low Lead Compliant
false
DOE Certified
true
Collection
English Vintage
Theme
Transitional
Handle Style
Cross
Pullout Spray
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Faucet Holes
3
CEC Certified
true
Sidespray
false
Showerhead Flow Rate (GPM)
1.8

Description

KB86514BX TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.