This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Chrome, Wall Mount KB86910DL

Tub and Shower Faucet, Polished Chrome, Wall Mount (Discontinued)

  • Mfr # KB86910DL
  • Zoro # G0851796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86910DL
Zoro #
G0851796
UPC #
663370058998
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-7/16", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
6.5
Item Width (Inch)
7.13
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Chrome
Number of Holes
3
Handle Material
Metal
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Item
Tub and Shower Faucet
Number of Handles
1
Shower Head Type
Single Handle Pressure Balanced
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Includes
Pressure Balanced Valve
Connection
3/4-14 NPT, 1/2-14 NPT
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
No
Faucet Holes
3
Handle Style
Lever
Item Weight (lbs)
9.06
Sidespray
false
Low Lead Compliant
false
DOE Certified
true
UPC/CUPC Certified
true
Showerhead Included
Yes
Pullout Spray
false
Drain Included
No
Theme
Modern
CEC Certified
true
Collection
Concord

Description

KB86910DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.