This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome KB86910DX

Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome (Discontinued)

  • Mfr # KB86910DX
  • Zoro # G0851778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86910DX
Zoro #
G0851778
UPC #
663370074585
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 6-1/2", Spout: 2-3/8"
Width
Lever: 6-1/2", Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever, 3-7/8", Spout: 5-7/8"
Face Dia.
Shower: 2-1/4", Lever: 3-1/8"
Item Length (Inch)
72
Item Height (Inch)
6.5
Item Width (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
3/4" IPS, 1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Finish
Polished Chrome
Material
Brass
Spout Flow Rate (GPM)
7
Drain Included
No
Sidespray
false
Handle Style
Cross
Item Weight (lbs)
9.06
Prop 65 Label
true
Handles Included
true
Showerhead Included
Yes
UPC/CUPC Certified
true
Theme
Modern
DOE Certified
true
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
true
Collection
Concord
Handshower Flow Rate (GPM)
0
Hose Included
false
Handshower Included
No
Showerhead Flow Rate (GPM)
2
Faucet Holes
3

Description

KB86910DX TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.