Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KBX8131NDL

  • Zoro # G0852654


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16"
Number of Handles
3
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8131NDL
Zoro #
G0852654
UPC #
663370125898
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16"
Depth
Lever: 2-7/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
12.88
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Finish
Polished Chrome
Number of Handles
3
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Number of Holes
5
Faucet Finish
Polished Chrome
ADA Compliant
true
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle, Three Handle
Theme
Modern
Item Weight (lbs)
5.8
Handshower Included
No
Hose Included
false
Spout Flow Rate (GPM)
4.7
UPC/CUPC Certified
false
Sidespray
false
Prop 65 Label
true
CEC Certified
true
Pullout Spray
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Handles Included
true
Collection
NuvoFusion
Handshower Flow Rate (GPM)
0
Faucet Holes
5
Drain Included
No
DOE Certified
true
Low Lead Compliant
false

Description

KBX8131NDL Fusion TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.