Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KBX8141DL

  • Zoro # G0852767


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
ADA Compliant
true
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8141DL
Zoro #
G0852767
UPC #
663370492839
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Width (Inch)
14.13
Item Height (Inch)
5.5

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
ADA Compliant
true
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Body Material
Brass/Zinc Alloy/Plastic
Number of Holes
4
Number of Handles
2
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
Flow Rate
6.75 gpm
Faucet Operation
Standard
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Item Weight (lbs)
5.53
Low Lead Compliant
false
Handles Included
true
Theme
Modern
Drain Included
No
DOE Certified
true
CEC Certified
true
Handle Style
Lever
Handshower Included
No
UPC/CUPC Certified
false
Collection
Concord
Prop 65 Label
true
Faucet Holes
4
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
6.75

Description

KBX8141DL Tub/Shower Faucet,w/2 Handl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.