Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KBX8141DPL

  • Zoro # G0852636


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Faucet Operation
Standard
Flow Rate
6.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8141DPL
Zoro #
G0852636
UPC #
663370493652
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Width (Inch)
14.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
Faucet Operation
Standard
Flow Rate
6.75 gpm
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Body Material
Brass/Zinc Alloy/Plastic
Number of Holes
4
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
Number of Handles
2
ADA Compliant
true
Handle Material
Porcelain
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
DOE Certified
true
Pullout Spray
false
Collection
Paris
Theme
Modern
Item Weight (lbs)
5.53
Drain Included
No
Showerhead Included
Yes
Faucet Holes
4
Low Lead Compliant
false
Handshower Included
No
Spout Flow Rate (GPM)
6.75
UPC/CUPC Certified
false
CEC Certified
true

Description

KBX8141DPL Tub/Shower Faucet,w/2 Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.