Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KBX8141EFL

  • Zoro # G0852593


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Faucet Finish
Polished Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8141EFL
Zoro #
G0852593
UPC #
663370489532
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Lever: 2-3/4", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Length (Inch)
7.13
Item Width (Inch)
14.38

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
Faucet Finish
Polished Chrome
Number of Handles
2
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Operation
Standard
Item
Tub and Shower Faucet
Handle Material
Metal
Mounting Type
Wall Mount
Body Material
Brass/Zinc Alloy/Plastic
Number of Holes
4
ADA Compliant
true
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle
Low Lead Compliant
false
UPC/CUPC Certified
false
Drain Included
No
Showerhead Included
Yes
Theme
Modern
Handshower Included
No
CEC Certified
true
Faucet Holes
4
DOE Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.53
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Collection
Centurion
Handle Style
Lever
Pullout Spray
false
Spout Flow Rate (GPM)
6.75

Description

KBX8141EFL Tub/Shower Faucet,w/2 Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.