Tub and Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KBX8141NDL

  • Zoro # G0852794


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8141NDL
Zoro #
G0852794
UPC #
663370122576
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Length (Inch)
7.13
Item Width (Inch)
12.88

Details

Material
Brass
Finish
Polished Chrome
Faucet Finish
Polished Chrome
Mounting Type
Wall Mount
ADA Compliant
true
Faucet Handle Type
Lever
Handle Material
Metal
Flow Rate
7.0 gpm
Number of Holes
4
Item
Tub and Shower Faucet
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Includes
Internal Valve Hardware
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Showerhead Included
Yes
Sidespray
false
CEC Certified
true
Spout Flow Rate (GPM)
5.8
UPC/CUPC Certified
false
Faucet Holes
4
Handle Style
Lever
Pullout Spray
false
Drain Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
DOE Certified
true
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.87
Collection
NuvoFusion
Handles Included
true
Handshower Included
No
Hose Included
false
Prop 65 Label
true

Description

KBX8141NDL Fusion TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.